Menu Search
NVENT NUHEAT #F2715

Floor Mat, Heated; 120V; 12W per sq. ft.; 60 x 108 in.

SKU # 62071300050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 60 in.
Length: 108 in.
Watts: 540W
Amps: 4.5A
Surface Area: 45 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length