Menu Search

NVENT NUHEAT

Floor Mat, Heated; 120V; 12W per sq. ft.

(33 Product Options)
  • Type: Heated Floor Mat
  • Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
  • Installation: On Subfloor with Modified Thinset
  • Voltage: 120V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Watt Density: 12W per sq. ft.