Menu Search
OUELLET ELECTRIC HEATING #OWC-M2700

Heating Cable, 240/208V, 2700W, 11W per sq-ft, 34.30m L x 0.60m W

SKU # 62526243771 Manufacturer Series: OWC-M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Mat
Construction: Heating Cable Attached to a Plastic Mat
Application: Basement, Garage, Bathroom, Kitchen, Family Room, Workshop, Pool, Shower, Entrance Way, Hospital, Hotel, Factory, Business, Restaurant, Sunroom and Greenhouse
Installation: On Subfloor
Voltage: 240/208V
Watts: 2700W
Watt Density: 11W per sq-ft
Width: 0.6m (24 in.)
Length: 34.3m (112.6 ft.)
Surface Area: 253.00 sq-ft
Control: OTH700 or TH115 Thermostat

More than simply heating cables, OWC-M series cables for concrete are robust, powerful, and reliable. Their quality is equaled only by the number of ways they can be used. Heating by thermal radiation is ideal for locations where it is unnecessary or undesirable to heat air for comfort. Whether in a garage, factory, business, or farm, the OWC-M series installs quickly and easily.