Menu Search
Floor Heating Mats Heating Cable, 240/208V, 3000W, 11W per sq-ft, 38.10m L x 0.60m W
OUELLET ELECTRIC HEATING #OWC-M3000

Heating Cable, 240/208V, 3000W, 11W per sq-ft, 38.10m L x 0.60m W

SKU # 62526243772 Manufacturer Series: OWC-M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Radiant Heat Mat
Construction: Heating Cable Attached to a Plastic Mat
Application: Basement, Garage, Bathroom, Kitchen, Family Room, Workshop, Pool, Shower, Entrance Way, Hospital, Hotel, Factory, Business, Restaurant, Sunroom and Greenhouse
Installation: On Subfloor
Voltage: 240/208V
Watts: 3000W
Watt Density: 11W per sq-ft
Width: 0.6m (24 in.)
Length: 38.1m (125 ft.)
Surface Area: 281.00 sq-ft
Control: OTH700 or TH115 Thermostat

More than simply heating cables, OWC-M series cables for concrete are robust, powerful, and reliable. Their quality is equaled only by the number of ways they can be used. Heating by thermal radiation is ideal for locations where it is unnecessary or undesirable to heat air for comfort. Whether in a garage, factory, business, or farm, the OWC-M series installs quickly and easily.