Menu Search
OUELLET ELECTRIC HEATING #OTM0302

Thermat Radiant Heat Mat On Subfloor, Mortar Imbedded Floors: Tile, Vinyl, Carpet, Engineered

SKU # 62526227995 Manufacturer Series: OTM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Mat
Construction: Heating Cable on Meshed Mat
Application: Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor, Mortar Imbedded
Voltage: 120V
Watts: 300W
Watt Density: 130W per m-sq
Width: 0.41m (16 in.)
Length: 5.7m (18.9 ft.)
Surface Area: 2.3m sq (25.00 ft sq)
Control: OTH700 or TH115 Thermostat (not included)