Menu Search
OUELLET #OTM0600

Thermat Radiant Heat Mat On Subfloor, Mortar Imbedded Floors: Tile, Vinyl, Carpet, Engineered

SKU # 62526227989 Manufacturer Series: OTM
Type: Radiant Heat Mat
Construction: Heating Cable on Meshed Mat
Application: Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor, Mortar Imbedded
Voltage: 240/208V
Watts: 600W
Watt Density: 130W per m-sq
Width: 0.41m (16 in.)
Length: 11.4m (37.6 ft.)
Surface Area: 4.6m sq (50.00 ft sq)
Control: OTH700 or TH115 Thermostat (not included)