Menu Search
OUELLET ELECTRIC HEATING #OTM0602

Thermat Radiant Heat Mat On Subfloor, Mortar Imbedded Floors: Tile, Vinyl, Carpet, Engineered

SKU # 62526227999 Manufacturer Series: OTM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Mat
Construction: Heating Cable on Meshed Mat
Application: Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor, Mortar Imbedded
Voltage: 120V
Watts: 600W
Watt Density: 130W per m-sq
Width: 0.41m (16 in.)
Length: 11.4m (37.6 ft.)
Surface Area: 4.6m sq (50.00 ft sq)
Control: OTH700 or TH115 Thermostat (not included)