Menu Search
OUELLET ELECTRIC HEATING #OTM0960

Thermat Radiant Heat Mat On Subfloor, Mortar Imbedded Floors: Tile, Vinyl, Carpet, Engineered

SKU # 62526227992 Manufacturer Series: OTM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Mat
Construction: Heating Cable on Meshed Mat
Application: Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor, Mortar Imbedded
Voltage: 240/208V
Watts: 960W
Watt Density: 130W per m-sq
Width: 0.41m (16 in.)
Length: 18.3m (60 ft.)
Surface Area: 7.4m sq (80.00 ft sq)
Control: OTH700 or TH115 Thermostat (not included)