Menu Search
HAMMOND MANUFACTURING #2UD605012FFTC

Floor Mount Disconnect Enclosure, 60.13 in. H x 50.00 in. W x 12.13 in. D, NEMA 12, Steel

SKU # 62398046175 Manufacturer Series: 2UD F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mounted Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Handle
Disconnect Position: Universal Flange Cutout
Height: 60.13 in.
Width: 50 in.
Depth: 12.13 in.
Mounting Hardware: 15 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP54, JIC EGP-1-1967 and EMP-1-1967, Flange with Multi-Vendor Cutout