Menu Search
HAMMOND MANUFACTURING #2UD726218FFTC

Floor Mount Disconnect Enclosure, 72.13 in. H x 62.00 in. W x 18.13 in. D, NEMA 12, Steel

SKU # 62398046180 Manufacturer Series: 2UD F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mounted Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Handle
Disconnect Position: Universal Flange Cutout
Height: 72.13 in.
Width: 62 in.
Depth: 18.13 in.
Mounting Hardware: 15 in. Floor Stand

HMN 2UD726218FFTC N12-ENCLOSURE

Additional Info: Additional Rating: IEC 60529, IP54, JIC EGP-1-1967 and EMP-1-1967, Flange with Multi-Vendor Cutout