Menu Search
HAMMOND MANUFACTURING #1422B8F

Floor Mount Enclosure, 60.13 in. H x 48.06 in. W x 8.69 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398039880 Manufacturer Series: 1422 FM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge (Body), 10 Gauge (Panel)
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 60.13 in.
Width: 48.06 in.
Depth: 8.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP54