Menu Search
HAMMOND MANUFACTURING #1422N4D12F

Floor Mount Enclosure, 60.13 in. H x 60.06 in. W, NEMA 4

SKU # 62398043374 Manufacturer Series: 1422 N4 FM
RoHS Compliant
Type: Floor Mount Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 4
Door Type: Two-Door
Door Mounting: Continuous Hinge, Clamp
Height: 60.13 in.
Width: 60.06 in.
Depth: 12.69 in.
Optional Panel: Inner Panel Included