You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2UDCP606112FFTC

Floor Mount Enclosure, 60.13 in. H x 60.88 in. W, NEMA 12

SKU # 62398046185 Manufacturer Series: 2UD CP F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Disconnect Enclosure
Material: Mild Steel
Material Specification: 10 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinge, Handle
Disconnect Position: Center Post Flange
Height: 60.13 in.
Width: 60.88 in.
Depth: 12.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included