Menu Search
HAMMOND MANUFACTURING #1422N4E12F

Floor Mount Enclosure, 72.13 in. H x 60.06 in. W x 12.69 in. D, NEMA 3R, 4 12, 13, Steel, Gray

SKU # 62398043375 Manufacturer Series: 1422 N4 FM
RoHS Compliant
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12/10 Gauge (Body), 10 Gauge (Panel)
Finish: Gray
NEMA: 3R, 4 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, Door Clamps
Height: 72.13 in.
Width: 60.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP66, JIC EGP-1-1967