Menu Search
HAMMOND MANUFACTURING #HN4FM726012

Floor Mount Enclosure, 72.13 in. H x 60.06 in. W x 12.69 in. D, NEMA 3R, 4, 12, 3, Steel

SKU # 62398063753 Manufacturer Series: HN4 FM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12/10 Gauge (Body), 10 Gauge (Panel)
Finish: ANSI 61 Gray
NEMA: 3R, 4, 12, 3
Door Type: Two-Door
Door Mounting: Hinged, 3-Point Padlocking Handle
Height: 72.13 in.
Width: 60.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP66