You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #1422E16F

Floor Mount Enclosure, 72.13 in. H x 60.06 in. W x 16.69 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398040120 Manufacturer Series: 1422 FM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12/10 Gauge (Body), 10 Gauge (Panel)
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 72.13 in.
Width: 60.06 in.
Depth: 16.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP54