Menu Search
HAMMOND MANUFACTURING #HN4FM727224SS

Floor Mount Enclosure, 72.13 in. H x 72.06 in. W, NEMA 4X

SKU # 62398063761 Manufacturer Series: HN4 FM SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 4X
Door Type: Two-Door, Single Access
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 72.13 in.
Width: 72.06 in.
Depth: 24.69 in.
Optional Panel: Inner Panel Included