Menu Search
HAMMOND MANUFACTURING #HN4FM727212SS

Floor Mount Enclosure, 72.13 in. H x 72.06 in. W x 12.69 in. D, NEMA 3R, 4X, 12, 13, Steel

SKU # 62398063760 Manufacturer Series: HN4 FM SS
RoHS Compliant
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge (Body), 10 Gauge (Panel), Type 304
Finish: Smooth Brushed
NEMA: 3R, 4X, 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 72.13 in.
Width: 72.06 in.
Depth: 12.69 in.
Mounting Hardware: 12 in. Floor Stand

Additional Info: Additional Rating: IEC 60529, IP66