Menu Search
HAMMOND MANUFACTURING #1422N4SSF24F

Floor Mount Enclosure, 72.13 in. H x 72.06 in. W

SKU # 62398000701 Manufacturer Series: 1422 N4 SS
RoHS Compliant
Type: Floor Mount Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Door Type: Two-Door
Door Mounting: Continuous Hinge, Clamp
Height: 72.13 in.
Width: 72.06 in.
Depth: 24.69 in.
Optional Panel: Inner Panel Included