Menu Search
HAMMOND MANUFACTURING #HN4FS603624SS

Free Standing Enclosure, 60.06 in. H x 36.06 in. W x 24.06 in. D, NEMA 3, 3R, Stainless Steel

SKU # 62398063775 Manufacturer Series: HN4 FS SS
RoHS Compliant
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Smooth Brushed
NEMA: 3, 3R, 4X, 12
Door Type: Single-Door
Door Mounting: Hinged, 3-Point Padlocking Handle
Height: 60.06 in.
Width: 36.06 in.
Depth: 24.06 in.
Optional Panel: 60TYFW

Additional Info: Additional Rating: IEC 60529, IP66