Menu Search
HAMMOND MANUFACTURING #1418AW18

Free Standing Enclosure, 60.06 in. H x 48.06 in. W x 18.06 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398080108 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 60.06 in.
Width: 48.06 in.
Depth: 18.06 in.
Optional Panel: 60AWFW

Additional Info: Additional Rating: IEC 60529, IP54