Menu Search
HAMMOND MANUFACTURING #HME1885

Free Standing Enclosure, 70.87 in. H x 31.50 in. W x 19.69 in. D, NEMA 12, Steel, RAL 7035 Light Gray

SKU # 62398005201 Manufacturer Series: HME
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 12
Door Type: Single-Door
Door Mounting: Hinged, Various Handle
Height: 70.87 in.
Width: 31.5 in.
Depth: 19.69 in.

Additional Info: Additional Rating: IEC 60529 IP54