Menu Search
HAMMOND MANUFACTURING #HMET18165

Free Standing Enclosure, 70.87 in. H x 62.99 in. W x 19.69 in. D, NEMA 12, Steel, RAL 7035 Light Gray

SKU # 62398005240 Manufacturer Series: HME
RoHS Compliant
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Various Handle
Height: 70.87 in.
Width: 62.99 in.
Depth: 19.69 in.

Additional Info: Additional Rating: IEC 60529 IP54