Menu Search
HAMMOND MANUFACTURING #1418W24

Free Standing Enclosure, 72.06 in. H x 24.06 in. W x 24.06 in. D, NEMA 12, Steel, Gray, 12 Gauge

SKU # 62398037290 Manufacturer Series: 1418
RoHS Compliant
Type: Free Standing Enclosures
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: Single-Door
Door Mounting: Hinged, Latched, Key Locking Handle
Height: 72.06 in.
Width: 24.06 in.
Depth: 24.06 in.
Optional Panel: 72WFW

Floor Mount Enclosures: Type - Free Standing Enclosures; Material - Steel; Material Specification - 12 Gauge; Finish - Gray; NEMA - 12; Door Type - Single-Door; Door Mounting - Hinged, Latched, Key Locking Handle; Height - In - 72.06; Width - In - 24.06; Depth - in - 24.06; Optional Panel - 72WFW; Manufacturer Series - 1418