Menu Search
HAMMOND MANUFACTURING #1418W36

Free Standing Enclosure, 72.06 in. H x 24.06 in. W

SKU # 62398037310 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Single-Door, Single Access
Door Mounting: Continuous Hinge, Handle
Height: 72.06 in.
Width: 24.06 in.
Depth: 36.06 in.