Menu Search
HAMMOND MANUFACTURING #HN4FS722436DASS

Free Standing Enclosure, 72.06 in. H x 24.06 in. W

SKU # 62398005476 Manufacturer Series: HN4 FS SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3, 3R, 4X, 12
Door Type: Dual Access
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 72.06 in.
Width: 24.06 in.
Depth: 36.06 in.
Optional Panel: Inner Panel Included