Menu Search
HAMMOND MANUFACTURING #1418N4W18

Free Standing Enclosure, 72.06 in. H x 25.06 in. W

SKU # 62398050521 Manufacturer Series: 1418 N4 FS
RoHS Compliant
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 3, 3R, 4, 12
Door Type: Single-Door
Door Mounting: Continuous Hinge, Clamp
Height: 72.06 in.
Width: 25.06 in.
Depth: 18.06 in.