You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1418ZX36

Free Standing Enclosure, 72.06 in. H x 60.06 in. W x 36.06 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398080115 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 72.06 in.
Width: 60.06 in.
Depth: 36.06 in.
Optional Panel: 72ZXFW

Additional Info: Additional Rating: IEC 60529, IP54