The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1418ZXD36

Free Standing Enclosure, 72.06 in. H x 60.06 in. W x 36.06 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398080118 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door, Dual Access
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 72.06 in.
Width: 60.06 in.
Depth: 36.06 in.
Optional Panel: 72ZXFW

Additional Info: Additional Rating: IEC 60529, IP54