You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1418ZXD24

Free Standing Enclosure, 72.06 in. H x 60.06 in. W

SKU # 62398037620 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door, Dual Access
Door Mounting: Continuous Hinge, Handle
Height: 72.06 in.
Width: 60.06 in.
Depth: 24.06 in.