Menu Search
HAMMOND MANUFACTURING #PJFS724925DD

Free Standing Enclosure, 72 in. H x 48 in. W x 24.50 in. D, NEMA 1, 2, 3, 4, 4X, 12, 13

SKU # 62398041189 Manufacturer Series: PJFS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Door Type: Single or Two-Door
Door Mounting: Continuous Hinge, Handle
Height: 72 in.
Width: 48 in.
Depth: 24.5 in.
Optional Panel: 18P5721

Additional Info: Additional Rating: IEC 60529, IP66