Menu Search
HAMMOND MANUFACTURING #1UHD844124FTC

Free Standing Enclosure, 84.13 in. H x 40.75 in. W

SKU # 62398005480 Manufacturer Series: Series UHD
RoHS Compliant
Type: Free Standing Disconnect Enclosure
Material: Mild Steel
Material Specification: 10 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Single-Door, Single Access
Door Mounting: Hinge, Handle
Height: 84.13 in.
Width: 40.75 in.
Depth: 24.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included