Menu Search
HAMMOND MANUFACTURING #HMET22126

Free Standing Enclosure, 86.61 in. H x 47.24 in. W x 23.62 in. D, NEMA 12, Steel, RAL 7035 Light Gray

SKU # 62398005261 Manufacturer Series: HME
RoHS Compliant
Type: Free Standing Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 12
Door Type: Two-Door
Door Mounting: Hinged, Various Handle
Height: 86.61 in.
Width: 47.24 in.
Depth: 23.62 in.

Additional Info: Additional Rating: IEC 60529 IP54