Menu Search
HAMMOND MANUFACTURING #1418YY20

Free Standing Enclosure, 90.06 in. H x 36.06 in. W x 20.06 in. D, NEMA 12, Steel, ANSI 61 Gray

SKU # 62398037510 Manufacturer Series: 1418 FS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Single-Door, Single Access
Door Mounting: Continuous Hinge, Key Locking Handle
Height: 90.06 in.
Width: 36.06 in.
Depth: 20.06 in.
Optional Panel: 90YFW

Additional Info: Additional Rating: IEC 60529, IP54