You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HN4FS903620S16

Free Standing Enclosure, 90.06 in. H x 36.06 in. W

SKU # 62398013812 Manufacturer Series: HN4 FS SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 316
Finish: Natural Smooth Brushed
NEMA: 3, 3R, 4X, 12
Door Type: Single Access
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 90.06 in.
Width: 36.06 in.
Depth: 20.06 in.
Optional Panel: Inner Panel Included