Menu Search
HAMMOND MANUFACTURING #HN4FS903624SS

Free Standing Enclosure, 90.06 in. H x 36.06 in. W

SKU # 62398063779 Manufacturer Series: HN4 FS SS
RoHS Compliant
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3, 3R, 4X, 12
Door Type: Single Access
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 90.06 in.
Width: 36.06 in.
Depth: 24.06 in.
Optional Panel: Inner Panel Included