Menu Search
HAMMOND MANUFACTURING #1418BY20

Free Standing Enclosure, 90.06 in. H x 72.06 in. W

SKU # 62398080113 Manufacturer Series: 1418 FS
RoHS Compliant
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Continuous Hinge
Height: 90.06 in.
Width: 72.06 in.
Depth: 20.06 in.