Menu Search
HAMMOND MANUFACTURING #4UHD9015718N4SS

Free Standing Enclosure, 90.13 in. H x 156.50 in. W

SKU # 62398014810 Manufacturer Series: UHD SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3R, 12, 13, 4, 4X
Door Type: Four-Door
Door Mounting: Hinge, Handle
Height: 90.13 in.
Width: 156.5 in.
Depth: 18.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included