You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1UHD904118N4SS

Free Standing Enclosure, 90.13 in. H x 40.75 in. W

SKU # 62398014792 Manufacturer Series: UHD SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Natural Smooth Brushed
NEMA: 3R, 12, 13, 4, 4X
Door Type: Single-Door
Door Mounting: Hinge, Handle
Height: 90.13 in.
Width: 40.75 in.
Depth: 18.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included