Menu Search
HAMMOND MANUFACTURING #2UHD907918FTC

Free Standing Enclosure, 90.13 in. H x 79.00 in. W

SKU # 62398005483 Manufacturer Series: Series UHD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Mild Steel
Material Specification: 10 Gauge
Finish: Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door, Dual Access
Door Mounting: Hinge, Handle
Height: 90.13 in.
Width: 79 in.
Depth: 18.13 in.
Mounting Hardware: Flange
Optional Panel: Inner Panel Included