Menu Search
NVENT HOFFMAN #PTDDC18186

Disconnect Enclosure, 1600mm H x 1800mm W x 600mm D, Steel

SKU # 78351029878 Manufacturer Series: P20DC
RoHS Compliant
Type: Disconnect Enclosure
Material: Steel
NEMA: NEMA 12
Door Type: 2 Doors
Height: 1600mm
Width: 1800mm
Depth: 600mm

For a modular disconnect system with application flexibility, choose a ProLineā„¢-DD modular enclosure. These two door packages and their components are compatible with any of the standard flange mounted disconnect switches and mechanisms described in the p