Menu Search
NVENT HOFFMAN #A72HXS2718SSLPQT

Disconnect Enclosure, 1830mm H x 673mm W x 459mm D, 14 ga

SKU # 78351019168 Manufacturer Series: A4S2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Free Standing Disconnect Enclosure
Material: 304 Stainless Steel
Material Specification: 14 ga
Finish: Unpainted
NEMA: 4X
Door Type: 1 Door
Door Mounting: Hinge, 3-Point Padlocking Handle
Height: 1830mm
Width: 673mm
Depth: 459mm
Mounting Hardware: Lifting Eyes
Optional Panel: A72PM28G, A72PM28

This single door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments.