Menu Search
NVENT HOFFMAN #PTDDC20186

Disconnect Enclosure, 1984mm H x 1808mm W x 599mm D, Steel

SKU # 78351028739 Manufacturer Series: P20DC
RoHS Compliant
Type: Disconnect Enclosure
Material: Steel
NEMA: NEMA 12
Door Type: 2 Doors
Height: 1984mm
Width: 1808mm
Depth: 599mm

For a modular disconnect system with application flexibility, choose a ProLineā„¢-DD modular enclosure. These two door packages and their components are compatible with any of the standard flange mounted disconnect switches and mechanisms described in the p