Menu Search
NVENT HOFFMAN #PTDDC20166

Disconnect Enclosure, 2000mm H x 1600mm W x 600mm D, Steel

SKU # 78351030361 Manufacturer Series: P20DC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Enclosure
Material: Steel
NEMA: NEMA 12
Door Type: 2 Doors
Height: 2000mm
Width: 1600mm
Depth: 600mm

For a modular disconnect system with application flexibility, choose a ProLine™-DD modular enclosure. These two door packages and their components are compatible with any of the standard flange mounted disconnect switches and mechanisms described in the p