Menu Search
NVENT HOFFMAN #A-84XM5EW18FTC

Disconnect Enclosure, 2137mm H x 5023mm W x 460mm D, Steel

SKU # 78351020889 Manufacturer Series: A28M1/A28M2/A28MM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Outside and White Inside
NEMA: NEMA 12
Door Type: 5 Doors With 3 Point Latch
Door Mounting: Hinge, Padlocking Handle
Height: 2137mm
Width: 5023mm
Depth: 460mm
Optional Panel: A84PM78, A84PM40

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.