Menu Search
NVENT HOFFMAN #AXD24SS

Disconnect Enclosure, 875mm H x 356mm W x 613mm D, 14 ga

SKU # 78351017186 Manufacturer Series: A70DS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: External Disconnect Enclosure
Material: 304 Stainless Steel
Material Specification: 14 ga
Finish: Smooth No. 4 Brushed
NEMA: 4X
Door Mounting: Hidden Hinged, Quarter Turn Slotted Latch and 3-Point latch
Height: 875mm
Width: 356mm
Depth: 613mm
Mounting Hardware: Flange
Optional Panel: Panel Included

Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr enclosure. Power is passed-through to the main enclosure.