Menu Search
NVENT HOFFMAN #A62H48CLP

Floor Mount Enclosure 12 Gauge Steel Gray

SKU # 78351026400
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 4
Door Type: Two-Door, Single Access
Door Mounting: Continuous Hinge, Screw Clamps, Hasp
Height: 62 in.
Width: 48 in.
Depth: 10 in.
Optional Panel: A-60P48

Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12 Gauge; Finish - Gray; NEMA - 4; Door Type - Two-Door, Single Access; Door Mounting - Continuous Hinge, Screw Clamps, Hasp; Height - In - 62.00; Width - In - 48.00; Depth - in - 10.00; Optional Panel - A-60P48