Menu Search
NVENT HOFFMAN #A723624FS

Floor Mount Enclosure 12 Gauge Steel Gray

SKU # 78351025550
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: One-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 36 in.
Depth: 24 in.