Menu Search
NVENT HOFFMAN #A60N3618FSLP

Floor Mount Enclosure 14 Gauge Steel Gray

SKU # 78351013733
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Door Type: One-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 60 in.
Width: 36 in.
Depth: 18 in.
Mounting Hardware: 4.00" Lifting Base
Optional Panel: A49P21N

Additional Info: Locking system: 3 point latch. Predrilled holes in lifting base