Menu Search
NVENT HOFFMAN #A72N7218FSLP

Floor Mount Enclosure 14 Gauge Steel Gray

SKU # 78351013882
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 72 in.
Width: 72 in.
Depth: 18 in.
Mounting Hardware: 4.00" Lifting Base
Optional Panel: A49P21N

Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 14 Gauge; Finish - Gray; NEMA - 1; Door Type - Two-Door, Single Access; Door Mounting - Hinged, Handle w/Padlock Provision; Height - In - 72.00; Width - In - 72.00; Depth - in - 18.00; Mounting Hardware - 4.00" Lifting Base; Optional Panel - A49P21N; Additional Information - Locking system: 3 point latch. Predrilled holes in lifting base

Additional Info: Locking system: 3 point latch. Predrilled holes in lifting base